- 14 Gauge Cabinet With Hook-on Bins
- Gray
- 36 x 24 x 72 in
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Hook-On-Bins® by Durham are included and installed easily with no tools required
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Main cabinet is 2”D
- box style 4” Deep doors make full cabinet depth 24"
- Ships fully assembled
| No. of Doors | 2 |
| No. of Shelves | – |
| Material | 14 Gauge Steel |
| Depth | 24 in |
| Height | 72 in |
| Door Type | Deep Doors |
| No. of Bins | 132 |
| Color | Gray |
| Weight | 546.0 LB |
| EAN or UPC | 714334010085 |
-
Drop Ship Only


