- Extra Heavy Duty Type
- Bar Cradle Style
- Gray Color
features
- Wheels and casters are arranged in a diamond pattern with 1/2" tilt
- Ships fully assembled
| Width | 30 1/4 in |
| Overall Capacity | 10000 lbs |
| Height | 28 in |
| Finish | Powder Coated, Textured |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Material | Phenolic |
| Length | 96 in |
| Material | Steel |
| Caster Size | (2) 12 x 3 in, (2) 8 x 2 in |
| Deck Height | 15 1/2 in |
| Weight | 308.0 LB |
| EAN or UPC | 714334060646 |

