Skip to content Skip to navigation menu
DurhamATT-4038-BR-95

ATT-4038-BR-95

Adjust-A-Tray Double Sided 4 Hooks Truck
Item #114524497
  • Double Sided, 4 Hooks Type
  • Adjust-A-Tray Style
  • Gray Color
DurhamATT-4038-BR-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Sided, 4 Hooks Type
  • Adjust-A-Tray Style
  • Gray Color

features

  • (2) Hook-on Tray options
  • open front or closed front with 3” lip
  • Hanger bars and spindles are available as options. Spindles hold up to 3 lbs.
  • Trays hook easily into place
  • Ships fully assembled
Color Gray
Caster Type 2 Rigid, 2 Swivel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison