
- Double Sided Type
- Adjust-A-Tray Style
- Gray Color
features
- (2) Hook-on Tray options
- open front or closed front with 3” lip
- Hanger bars and spindles are available as options. Spindles hold up to 3 lbs.
- Trays hook easily into place
- Ships fully assembled
Caster Type | 2 Rigid, 2 Swivel |
Color | Gray |
Weight | 124.0 LB |
EAN or UPC | 714334060523 |
