Skip to content Skip to navigation menu
DurhamAF-3048-PBLP-BS-95

AF-3048-PBLP-BS-95

A-Frame Pegboard and Louvered Panel Truck
Item #112526055
  • Pegboard and Louvered Panel Type
  • A-Frame Style
  • Gray Color
DurhamAF-3048-PBLP-BS-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pegboard and Louvered Panel Type
  • A-Frame Style
  • Gray Color

features

  • Overall height is 57”
  • Deck is 9-1/8” above the floor
  • Heavy duty handle makes transport easy
  • A Frame Truck, 9" of deck space
  • 16 gauge louvered panels are welded to opposite sides of the truck
  • Ships fully assembled
Color Gray
Caster Type 2 Rigid, 2 Swivel, W/Side Brake
Weight 230.0 LB
EAN or UPC 714334024075
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison