- Deck Space Type
- A-Frame Style
- Gray Color
features
- Overall height is 57”
- Deck is 9-1/8” above the floor
- Heavy duty handle makes transport easy
- A Frame Truck, 6" of deck space
- Ships fully assembled
| Color | Gray |
| Caster Type | 4 Swivel |
| Weight | 136.0 LB |
| EAN or UPC | 714334060103 |

