
- Pegboard Type
- A-Frame Style
- Gray Color
features
- Overall height is 57”
- Deck is 9-1/8” above the floor
- Ships fully assembled
Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Color | Gray |
Weight | 0.0 LB |

Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Color | Gray |
Weight | 0.0 LB |