- 33 7/8 in Outside Height
- 12 in Outside Depth
- 64 5/9 in Outside Width
features
- 12” Deep tall part bins with slope shelf design, 84 bin openings
- Slope shelves
- Modular with most 12” deep bins and drawer cabinets
- mounting holes are located in both the top and bottom
- Ships fully assembled
- Ships fully assembled
| Color | Gray |
| Material | Cold Rolled Steel |
| Outside Depth | 12 in |
| Outside Width | 64 5/9 in |
| Outside Height | 33 7/8 in |
| Weight | 122.0 LB |
| EAN or UPC | 714334060684 |

