- Drop Gate Type
- 4 Sided Mesh Box Style
- Gray Color
features
- Sturdy tubular push handle
- Handle adds 6” to width
- Drop Gate
- Ships fully assembled
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 0.0 LB |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 0.0 LB |