- Ergonomic Handle Type
- 4 Sided Solid Box Style
- Gray Color
features
- Ergonomic push handle for maximum comfort
- Handle adds 6” to width
- Ships fully assembled
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Weight | 186.0 LB |
| EAN or UPC | 714334021661 |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Weight | 186.0 LB |
| EAN or UPC | 714334021661 |