
- Ergonomic Handle Type
- 4 Sided Solid Box Style
- Gray Color
features
- Ergonomic push handle for maximum comfort
- Handle adds 6” to width
- Ships fully assembled
Color | Gray |
Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Weight | 168.0 LB |
EAN or UPC | 714334021654 |
