Skip to content Skip to navigation menu
Durham4ST-EX-306033-6MR-95

4ST-EX-306033-6MR-95

4 Sided Mesh Box Tubular Handle Truck
Item #114524852
  • Tubular Handle Type
  • 4 Sided Mesh Box Style
  • Gray Color
Durham4ST-EX-306033-6MR-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tubular Handle Type
  • 4 Sided Mesh Box Style
  • Gray Color

features

  • Sturdy tubular push handle
  • Handle adds 6” to width
  • Ships fully assembled
Color Gray
Caster Type 2 Rigid, 2 Swivel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison