- Low Deck Type
- 4 Sided Style
- 30 in Length
- 36 in Width
- Gray Color
features
- Sturdy tubular push handle
- Handle adds 6” to width
- Ships fully assembled
| No. of Shelves | 2 |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Length | 30 in |
| Width | 36 in |
| Weight | 0.0 LB |

