- With Forklift Pockets Type
- 3 Sided Mesh Style
- 48 in Length
- 30 in Width
- Gray Color
features
- Forklift pockets allow units to be moved by truck
- Ships fully assembled
| Color | Gray |
| Width | 30 in |
| No. of Shelves | 3 |
| Caster Type | 2 Rigid, 2 Swivel |
| Length | 48 in |
| Weight | 0.0 LB |

