- With Drop Gate Type
- 3 Sided Mesh Style
- 48 in Length
- 24 in Width
- Gray Color
features
- Sturdy tubular push handle
- Drop Gate
- Ships fully assembled
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 1 |
| Length | 48 in |
| Width | 24 in |
| Weight | 0.0 LB |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 1 |
| Length | 48 in |
| Width | 24 in |
| Weight | 0.0 LB |