- Adjustable Shelves Type
- 3 Sided Mesh Style
- 69 15/16 in Length
- 32 7/8 in Width
- Gray Color
features
- Sturdy tubular push handle
- Shelves adjust on 6” centers
- Optional shelves available as accessories
- Handle adds 6” to width
- Ships fully assembled
| Width | 32 7/8 in |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 1 |
| Length | 69 15/16 in |
| Weight | 366.0 LB |
| EAN or UPC | 714334029957 |

