
- Base Shelf Only Type
- 3 Sided Mesh Style
- 60 in Length
- 36 in Width
- Gray Color
features
- Sturdy tubular push handle
- Shelves adjust on 6” centers
- Handle adds 6” to width
- Ships fully assembled
Color | Gray |
Width | 36 in |
No. of Shelves | 1 |
Caster Type | 2 Rigid, 2 Swivel |
Length | 60 in |
Weight | 232.0 LB |
EAN or UPC | 714334060417 |
