Skip to content Skip to navigation menu
Durham3ST-EX3060-3AS-95

3ST-EX3060-3AS-95

3 Sided Adjustable Shelves Truck
Item #112525798
  • Adjustable Shelves Type
  • 3 Sided Style
  • 57 15/16 in Length
  • 26 7/8 in Width
  • Gray Color
  • 3 Shelves
+ Show More + Show Less
Durham3ST-EX3060-3AS-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shelves Type
  • 3 Sided Style
  • 57 15/16 in Length
  • 26 7/8 in Width
  • Gray Color

features

  • Sturdy tubular push handle
  • Shelves adjust on 6” centers
  • Optional shelves available as accessories
  • Handle adds 6” to width
  • Ships fully assembled
Width 26 7/8 in
Caster Type 2 Rigid, 2 Swivel
No. of Shelves 3
Length 57 15/16 in
Color Gray
Weight 362.0 LB
EAN or UPC 714334029803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison