Skip to content Skip to navigation menu
Durham3ST-EX3048-1AS-6PU-95

3ST-EX3048-1AS-6PU-95

3 Sided Mesh Adjustable Shelves Truck
Item #114524984
  • Adjustable Shelves Type
  • 3 Sided Mesh Style
  • 45 15/16 in Length
  • 2 7/8 in Width
  • Gray Color
  • 1 Shelves
+ Show More + Show Less
Durham3ST-EX3048-1AS-6PU-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shelves Type
  • 3 Sided Mesh Style
  • 45 15/16 in Length
  • 2 7/8 in Width
  • Gray Color

features

  • Sturdy tubular push handle
  • Optional shelves available as accessories
  • Ships fully assembled
Color Gray
Length 45 15/16 in
No. of Shelves 1
Width 2 7/8 in
Caster Type 2 Rigid, 2 Swivel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison