- Base Shelf Only Type
- 3 Sided Mesh Style
- 45 15/16 in Length
- 2 7/8 in Width
- Gray Color
features
- Sturdy tubular push handle
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel |
| Width | 2 7/8 in |
| No. of Shelves | 1 |
| Color | Gray |
| Length | 45 15/16 in |
| Weight | 0.0 LB |
| Caster Type | 2 Rigid, 2 Swivel |
| Width | 2 7/8 in |
| No. of Shelves | 1 |
| Color | Gray |
| Length | 45 15/16 in |
| Weight | 0.0 LB |