
- Adjustable Shelves Type
- 3 Sided Mesh Style
- 33 15/16 in Length
- 2 7/8 in Width
- Gray Color
features
- Sturdy tubular push handle
- Shelves adjust on 6” centers
- Optional shelves available as accessories
- Handle adds 6” to width
- Ships fully assembled
Caster Type | 2 Rigid, 2 Swivel |
Length | 33 15/16 in |
Width | 2 7/8 in |
No. of Shelves | 1 |
Color | Gray |
Weight | 0.0 LB |
