- Low Deck Type
- 3 Sided Mesh Style
- 36 in Length
- 30 in Width
- Gray Color
features
- 12” storage clearance between shelves
- Handle adds 6” to width
- Ships fully assembled
| Length | 36 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Color | Gray |
| Width | 30 in |
| No. of Shelves | 2 |
| Weight | 0.0 LB |

