- Low Deck Type
- 3 Sided Style
- 36 in Length
- 18 in Width
- Gray Color
features
- 12” storage clearance between shelves
- Handle adds 6” to width
- Ships fully assembled
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Width | 18 in |
| No. of Shelves | 2 |
| Length | 36 in |
| Weight | 112.0 LB |
| EAN or UPC | 714334061094 |

