- 14 Gauge Industrial Strength Shelf Cabinet
- 36 x 24 x 60 in
- Gray
- 3 Shelves
features
- Flush doors with 7 gauge leaf hinges to prevent sagging
- All cabinets are 24" deep
- 3-point cast steel locking handle with 3/8”diameter rods and provisions for a padlock (padlock not provided)
- 6”H base/legs which provide access for forklifts: pre-punched holes allow for lagging to the floor.(Constructed of 3/16" steel)
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
- Ships fully assembled
| Material | 14 Gauge Steel |
| Color | Gray |
| Height | 60 in |
| Depth | 24 in |
| Door Type | Standard |
| No. of Doors | 2 |
| No. of Shelves | 3 |
| Weight | 347.0 LB |
| EAN or UPC | 714334028387 |
-
Drop Ship Only


