- 33 7/8 in Outside Height
- 12 in Outside Depth
- 11 2/3 in Outside Width
features
- slope shelves
- Modular with most 12” deep bins and drawer cabinets
- mounting holes are located in both the top and bottom
- Ships fully assembled
- Ships fully assembled
| Outside Width | 11 2/3 in |
| Outside Depth | 12 in |
| Material | Cold Rolled Steel |
| Outside Height | 33 7/8 in |
| Color | Gray |
| Weight | 25.0 LB |
| EAN or UPC | 714334353953 |

