- Bins And Shelves, Drawers
- 36 in Height
- 36 in 24 in Depth
- 72 in Width
features
- Doors open at full 18° for full access to product
- Fully welded louvered panels reinforce door and hold Hook-On-Bins®
- 3-point locking system with chrome keyed handle and 5/16" diameter lock rods
- 6 Jumbo, 3.5”H drawers each with 2 dividers adjustable on 1” centers (extra dividers are available)
- Drawers feature interlocking design for superior strength
- (1) 30-9/16 x 6 x 14-3/16
- Ships fully assembled
| Gauge | 14 |
| Family Name | Gray 96 Bins 2 Shelves Drawers Bin Cabinet |
| Finish | Powder Coated, Textured |
| No. of Shelves | 2 |
| Door Type | Flush, Louvered Panel |
| Type | Drawers |
| Lock Type | Keyed |
| Depth | 36 in 24 in |
| Handle Material | Chrome |
| Shelf Width | 35 3/4 in |
| Height | 36 in |
| Shelf Capacity | 1250 lbs |
| Width | 72 in |
| Shelf Height | 16 3/8 in |
| Color | Gray |
| No. of Bins | 96 |
| Bin Color | Yellow |
| Shelving Type | Adjustable |
| Weight | 532.0 LB |
| EAN or UPC | 714334054393 |

