- Bins Only
- 36 in Height
- 36 in 24 in Depth
- 72 in Width
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Hook-On-Bins® by Durham are included and installed easily with no tools required
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Ships fully assembled
| Finish | Powder Coated, Textured |
| Bin Color | Yellow |
| Door Type | Flush, Louvered Panel |
| Height | 36 in |
| Depth | 36 in 24 in |
| Color | Gray |
| No. of Bins | 132 |
| Width | 72 in |
| Family Name | Gray 132 Bins Bin Cabinet - Bins Only |
| Gauge | 14 |
| Lock Type | Keyed |
| Handle Material | Chrome |
| Type | Bins Only |
| Weight | 422.0 LB |
| EAN or UPC | 714334010665 |

