- Cabinet
- 72 in Height
- 24 in Depth
- 36 in Width
features
- Double doors open at 18º for full access to product
- Hook-On-Bins® by Durham are included and installed easily with no tools required
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Ships fully assembled
- Full height welded piano hinges for increased strength and rigidity of doors
| Shelf Depth | 16 3/8 in |
| Height | 72 in |
| Handle Material | Chrome |
| Bin Color | Yellow |
| Finish | Textured |
| No. of Shelves | 3 |
| No. of Bins | 102 |
| Color | Gray |
| Gauge | 14 ga |
| Door Style | Flush |
| Shelf Capacity | 1250 lbs |
| Cabinet Type | Bin, Shelf |
| Depth | 24 in |
| Material | 14 Gauge Steel |
| Lock Type | Keyed |
| Shelf Width | 35 3/4 in |
| Door Type | Flush |
| Weight | 468.0 LB |
| EAN or UPC | 714334010641 |
-
Drop Ship Only


