- Bench High Cabinet
- 24 x 24 x 36 in
- 1 Doors
- 1 Shelf
- Gray
features
- Ships fully assembled
| No. of Shelves | 1 |
| Type | Flush Door, Bench High |
| Color | Gray |
| Depth | 24 in |
| No. of Doors | 1 |
| Material | 14 Gauge Steel |
| Height | 36 in |
| Weight | 128.0 LB |
| EAN or UPC | 714334010450 |
-
Drop Ship Only


