
- Package Truck Type
- 2 Sided Mesh Style
- 60 in Length
- 30 in Width
- Gray Color
features
- Tubular handle allows easy mobility
- Mesh sides
- Ships fully assembled
Width | 30 in |
Caster Type | 2 Rigid, 2 Swivel |
Color | Gray |
Length | 60 in |
No. of Shelves | 4 |
Weight | 0.0 LB |
