- Package Truck Type
- 2 Sided Mesh Style
- 48 in Length
- 30 in Width
- Gray Color
features
- Tubular handle allows easy mobility
- Mesh sides
- Ships fully assembled
| Width | 30 in |
| Length | 48 in |
| Color | Gray |
| No. of Shelves | 2 |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 0.0 LB |
| Width | 30 in |
| Length | 48 in |
| Color | Gray |
| No. of Shelves | 2 |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 0.0 LB |