- Low Deck Type
- 2 Sided Mesh Style
- 36 in Length
- 18 in Width
- Gray Color
features
- Shelves have lips up to retain product during transport
- Tubular handle allows easy mobility
- Ships fully assembled
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Length | 36 in |
| No. of Shelves | 2 |
| Width | 18 in |
| Weight | 0.0 LB |

