- 36 in Length
- 16 1/8 in Width
- Yellow Color
- 1 Shelves
features
- Tubular handle for ease of mobility
- Storage area has a locking handle with 4 keys
- 1 fixed shelf
- Ships fully assembled
| Width | 16 1/8 in |
| No. of Shelves | 1 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Color | Yellow |
| Length | 36 in |
| Weight | 153.0 LB |
| EAN or UPC | 714334059992 |

