- Work Bench Drawer
- Fits 30 in Bench
- 12 1/2 x 18 1/2 x 4 3/4 in
- Gray
features
- Ships fully assembled
| Depth | 18.5 in |
| Color | Gray |
| Height | 4 3/4 in |
| Weight | 20.0 LB |
| EAN or UPC | 714334006019 |
-
Drop Ship Only
| Depth | 18.5 in |
| Color | Gray |
| Height | 4 3/4 in |
| Weight | 20.0 LB |
| EAN or UPC | 714334006019 |
Drop Ship Only