- Wall Mount Storage Cabinet
- 27 in Height
- 13 11/16 in Depth
- 35 7/8 in Width
features
- Unit has pad-lockable hasp (pad-lock not included)
- Ships fully assembled
| Color | Gray |
| Depth | 13.6875 in |
| Door Type | Standard |
| Finish | Gloss |
| Shelving Type | Adjustable |
| Type | Wall Mount Security Cabinet |
| No. of Shelves | 2 |
| Shelf Width | 35 1/2 in |
| Height | 27 in |
| Shelf Depth | 12 in |
| Weight | 82.5 LB |
| EAN or UPC | 714334062114 |
-
Drop Ship Only


