- Utility
- 32 3/4 in Height
- 14 1/4 in Depth
- 19 7/8 in Width
features
- Spring loaded latches keep door closed and allow easy access in an emergency
- Full length Plexiglas window allows easy content inventory
- Keyhole slots in back provide for wall hanging
- Ships fully assembled
| Height | 32 3/4 in |
| Finish | Powder Coated, Gloss |
| Color | Gray |
| Material | Steel |
| Depth | 14 1/4 in |
| Type | Utility |
| Width | 19 7/8 in |
| Family Name | Gray 2 Shelves Storage Cabinet - Utility |
| No. of Shelves | 2 |
| Shelving Type | Adjustable |
| Weight | 35.0 LB |
| EAN or UPC | 714334056953 |

