- Spill Control/PPE/Respirator Cabinet
- 30 in Height
- 12 3/4 in Depth
- 13 3/4 in Width
features
- Spring loaded latches keep door closed and allow easy access in an emergency
- Full length Plexiglas window allows easy content inventory
- Keyhole slots in back provide for wall hanging
- Ships fully assembled
| Type | Spill Control/PPE/Respirator Cabinet |
| No. of Shelves | 2 |
| Finish | Powder Coated, Gloss |
| Width | 13 3/4 in |
| Material | Steel |
| Height | 30 in |
| Shelving Type | Adjustable |
| Family Name | Yellow 2 Shelves Spill Control/PPE/Respirator Storage Cabinet |
| Depth | 12 3/4 in |
| Color | Yellow |
| Weight | 24.0 LB |
| EAN or UPC | 714334060028 |

