- Tyvek® Coveralls
- White
- Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
| Style Code | 122 |
| Style | Attached Hood, Front Zipper Closure, Elastic Waist, Wrists & Ankles, Attached Boots |
| Material | Tyvek® |
| Size Group | Large |
| Color | White |
| Type | Coveralls |
| Seam | Serged or Sewn |
| Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
| Weight | 11.0 LB |

