- Tyvek® Coveralls
- White
- Medium
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
| Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
| Material | Tyvek® |
| Color | White |
| Seam | Serged or Sewn |
| Style | Collar, Front Zipper Closure, Elastic Wrists & Ankles, Attached Boots |
| Type | Coveralls |
| Size Group | Medium |
| Style Code | 121 |
| Weight | 0.0 LB |

