- Tychem® SL Coveralls
- White
- Medium
- Bound Seam
- Light Chemical Exposure
| Color | White |
| Style | Collar, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists & Ankles |
| Seam | Bound |
| Material | Tychem® SL |
| Style Code | 125 |
| Size Group | Medium |
| Resistance | Light Chemical Exposure |
| Type | Coveralls |
| Weight | 9.84 LB |

