
- Tychem® SL Coveralls
- White
- 5X-Large
- Taped Seam
- Light Chemical Exposure
Size Group | 5X Large |
Resistance | Light Chemical Exposure |
Style Code | 122 |
Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks |
Material | Tychem® SL |
Seam | Taped |
Type | Coveralls |
Color | White |
Weight | 6.0 LB |
