- Tychem® SL Coveralls
- White
- X-Large
- Bound Seam
- Light Chemical Exposure
| Type | Coveralls |
| Resistance | Light Chemical Exposure |
| Material | Tychem® SL |
| Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks |
| Seam | Bound |
| Size Group | X-Large |
| Style Code | 122 |
| Color | White |
| Weight | 12.48 LB |

