
- Tychem® SL Coveralls
- White
- Medium
- Taped Seam
- Light Chemical Exposure
Type | Coveralls |
Size Group | Medium |
Style | Collar, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks |
Resistance | Light Chemical Exposure |
Material | Tychem® SL |
Style Code | 121 |
Seam | Taped |
Color | White |
Weight | 4.48 LB |
