- Tychem® QC Coveralls
- Bright Yellow
- 3X-Large
- Taped Seam
- Light Chemical Exposure
| Material | Tychem® QC |
| Size Group | 3X-Large |
| Type | Coveralls |
| Color | Bright Yellow |
| Style Code | 127 |
| Seam | Taped |
| Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists & Ankles |
| Resistance | Light Chemical Exposure |
| Weight | 4.0 LB |

