- Tychem® QC Coveralls
- Bright Yellow
- X-Large
- Taped Seam
- Light Chemical Exposure
| Type | Coveralls |
| Color | Bright Yellow |
| Material | Tychem® QC |
| Size Group | X-Large |
| Seam | Taped |
| Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks |
| Resistance | Light Chemical Exposure |
| Style Code | 122 |
| Weight | 3.96 LB |

