- Tychem® QC Coveralls
- Bright Yellow
- 2X-Large
- Serged or Sewn Seam
- Light Chemical Exposure
description
- Tychem® QC is a Tyvek® protective fabric coated with 1.25 mils of polyethylene. It is reliable protection for minor chemical spills and where there is potential for mist or light splash.
features
- Bright color provides contrast across a wide range of natural backgrounds for high visibility in the workplace
- Lightweight fabric that is durable and resistant to tear and abrasion
- Coated with polyethylene made exclusively by DuPont
- Reliable protection for minor chemical spills where there is potential for mist or light splash
| Style | Collar, Front Zipper Closure |
| Style Code | 120 |
| Seam | Serged or Sewn |
| Material | Tychem® QC |
| Resistance | Light Chemical Exposure |
| Size Group | 2X-Large |
| Color | Bright Yellow |
| Type | Coveralls |
| Weight | 8.52 LB |

