- ProShield® NexGen® Coveralls
- White
- 3X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Liquids, & Aerosols
| Color | White |
| Style | Attached Hood, Front Zipper Closure, Elastic Wrists & Ankles, Attached Boots |
| Size Group | 3X-Large |
| Style Code | 122 |
| Material | ProShield® NexGen® |
| Type | Coveralls |
| Resistance | Non-Hazardous Particles, Liquids, & Aerosols |
| Seam | Serged or Sewn |
| Weight | 17.75 LB |

