- Tychem® CPF 3 Overalls
- Tan
- 4X-Large
- Taped Seam
- Medium Chemical Exposure
| Material | Tychem® CPF 3 |
| Seam | Taped |
| Size Group | 4X Large |
| Style | Adjustable Webbing Straps w/ Closure |
| Style Code | 360 |
| Color | Tan |
| Resistance | Medium Chemical Exposure |
| Type | Overalls |
| Weight | 9.12 LB |

