- Tychem® CPF 3 Coveralls
- Tan
- Medium
- Taped Seam
- Medium Chemical Exposure
| Type | Coveralls |
| Resistance | Medium Chemical Exposure |
| Size Group | Medium |
| Seam | Taped |
| Material | Tychem® CPF 3 |
| Color | Tan |
| Style Code | 122 |
| Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks |
| Weight | 8.52 LB |

