- 1000 lbs Capacity
- 3" Travel
- Double Clevis
- Ball Screw
- 12 VDC
features
- Lifting speed up to 53" per minute
- Easily adjustable, end-of-travel limit switches
- Motor is totally enclosed, permanent split capacitor induction type
- Motor is equipped with a thermal overload device that opens and resets automatically
- Standard motor requires 40 mfd capacitor
| Closed Height | 21.2 in |
| Temperature Range [Max] | 104 °F |
| Drive | Ball Screw |
| Travel | 3 in |
| Capacity @ Zero Travel | 1000 lb |
| Limit Switches | Yes |
| Brake | Electric |
| Motor Voltage | 12 VDC |
| Temp Description | Independent, Externally Adjustable Limit Switches |
| End Configuration | Double Clevis |
| Temperature Range [Min] | -20 °F |
| Depth | 4.18 in |
| Restraining Torque | 100 lb/in |
| Weight | 31.0 LB |

